WHITE Fly Drive Case Engineered to Hold One Pioneer XDJ1000 DJ Multi-Player or Similarly Sized Equi

  • Mfr # TBHXDJ1000WHITE

  • Zoro # G915921688


product price:  $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBHXDJ1000WHITE
Zoro #
G915921688
UPC #
816794020526
Country of Origin
China

Description

Durable Quality Case Engineered to Hold One Pioneer XDJ1000 DJ PlayerComplete with Removable Cover & Front Door For Ease of Use Cable Port for Cable Route-Through w/Detachable Protective Plate Allows Convenient Routing of AC & Phono Cables Through The Rear of Case Top Side Cable Routing Compartment for Professional Appearances ATA-300 Style Quality Durable CaseIndustrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameFor Reference the Dimensions of the Pioneer Multiplayer XDJ1000 are: Width: 12.01-in; Height: 4.33-in; Depth: 15.06-in; at a weight of: 7.28 lbShipping Box Dimensions: 15.21-in x 10.13-in x 20.49Product Shipping Weight: 18.96 lbsProduct Unpackaged Weight: 18.08 lbsElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.