Zoro Homepage

100% Pure Linen Washable Tablecloth Solid Color, 52 x 78 Rectangle Gray

  • Mfr # QI003989.5278.GY

  • Zoro # G104102676


product price: $22.59
/ea

Key Features

Color
Gray
Material
Linen
Width
78
Height
0.01
Length
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003989.5278.GY
Zoro #
G104102676
UPC #
651355230842
Country of Origin
China

Dimensions

Width
78
Height
0.01
Length
52
Depth
52

Details

Color
Gray
Material
Linen
Weight
1.25

Description

Dress up your tables with modern vintage flair with the Deerlux Solid Linen Tablecloth. The tablecloth fits in with vintage, rustic, farmhouse and country decor, as well as modern boho style. Its 100% linen material features a soft texture with the unique relaxed look of real linen. Machine washable fabric means you can easily wash out any spills or stains. This tablecloth is perfect for everyday use, as well as parties, weddings, baby showers, or holiday decor. Available in a wide selection of sizes and colors to match every table size and event.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.