This item is Discontinued.

Deerlux 16" Cotton Throw Pillow Cover with Small White Tufted Diamond Pattern and Tassel Corners with Filler QI004305.SDM.K

16" Cotton Throw Pillow Cover with Small White Tufted Diamond Pattern and Tassel Corners with Filler (Discontinued)

  • Mfr # QI004305.SDM.K
  • Zoro # G104947307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004305.SDM.K
Zoro #
G104947307
UPC #
651355038943
Country of Origin
India

Dimensions

Width
16
Length
16

Details

Material
Cotton
Color
White

Description

Embrace home decor style with the Deerlux Tufted Cotton Pillow Cover. Handmade by skilled artisans in India, size may slightly vary. Its 100% cotton material provides a natural rustic touch and authentic Bohemian flavor. Wash on gentle cycle, cold water and hang to dry. It features tufted diamond pattern and tassel corners, making it a perfect home decor accessory for living room sofas, accent chairs, or for dressing up a bed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.