This item is Discontinued.

Deerlux 16" Handwoven Cotton Throw Pillow Cover with Embossed and Fringed Crossed line with Filler, Navy QI004300.NV.K

This item is Discontinued.

Deerlux

16" Handwoven Cotton Throw Pillow Cover with Embossed and Fringed Crossed line with Filler, Navy (Discontinued)

Mfr # QI004300.NV.K
Zoro # G204947320
UPC # 651355038837
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004300.NV.K
Zoro #
G204947320
UPC #
651355038837
Country of Origin
India

Dimensions

Width
16
Length
16

Details

Color
Navy
Material
Cotton

Description

Embrace home decor style with the Deerlux Tufted Cotton Pillow Cover. Handmade by skilled artisans in India, size may slightly vary. Its 100% cotton material provides a natural rustic touch and authentic Bohemian flavor. Wash on gentle cycle, cold water and hang to dry. It features Embossed and Fringed Crossed lines, making it a perfect home decor accessory for living room sofas, accent chairs, or for dressing up a bed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.