
16" Handwoven Cotton Throw Pillow Cover with Ribbed Line Dots and Wave Border with Filler, Green
Mfr # QI004315.GN.K
Zoro # G204947351
product price: $15.39
/eaKey Features
Color
Green
Material
Cotton
Width
16
Length
16
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QI004315.GN.K
Zoro #
G204947351
UPC #
651355039247
Country of Origin
India
Dimensions
Width
16
Length
16
Details
Color
Green
Material
Cotton
Description
Embrace home decor style with the Deerlux Tufted Cotton Pillow Cover. Handmade by skilled artisans in India, size may slightly vary. Its 100% cotton material provides a natural rustic touch and authentic Bohemian flavor. Wash on gentle cycle, cold water and hang to dry. It features ribbed line dots and wave border, making it a perfect home decor accessory for living room sofas, accent chairs, or for dressing up a bed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.