
16" Throw Pillow Cover with Southwest Tribal Pattern and Corner Tassels, Grey & White
Mfr # QI004298.GY
Zoro # G704947394
product price:Â $13.95
/eaKey Features
Material
Cotton
Width
16
Length
16
Color
Grey & White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QI004298.GY
Zoro #
G704947394
UPC #
651355035324
Country of Origin
India
Dimensions
Width
16
Length
16
Details
Material
Cotton
Color
Grey & White
Description
Embrace home decor style with the Deerlux Tufted Cotton Pillow Cover. Handmade by skilled artisans in India, size may slightly vary. Its 100% cotton material provides a natural rustic touch and authentic Bohemian flavor. Wash on gentle cycle, cold water and hang to dry. It features an southwest tribal pattern and corner tassels, making it a perfect home decor accessory for living room sofas, accent chairs, or for dressing up a bed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.