16" Throw Pillow Cover with Tufted Blue & White Geometric Pattern and Corner Tassels with Filler

  • Mfr # QI004306.GC.K

  • Zoro # G204947429


product price:  $14.85
/ea

Key Features

Material
Cotton
Width
16
Length
16
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004306.GC.K
Zoro #
G204947429
UPC #
651355038981
Country of Origin
India

Dimensions

Width
16
Length
16

Details

Material
Cotton
Color
Beige

Description

Embrace home decor style with the Deerlux Tufted Cotton Pillow Cover. Handmade by skilled artisans in India, size may slightly vary. Its 100% cotton material provides a natural rustic touch and authentic Bohemian flavor. Wash on gentle cycle, cold water and hang to dry. It features tufted blue & white geometric pattern and corner tassels, making it a perfect home decor accessory for living room sofas, accent chairs, or for dressing up a bed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.