Zoro Homepage
This item is Discontinued.
Deerlux Decorative Diamond Pattern Knit Throw Blanket with Fringe, Khaki QI003966.KH

Decorative Diamond Pattern Knit Throw Blanket with Fringe, Khaki (Discontinued)

  • Mfr # QI003966.KH
  • Zoro # G204102804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003966.KH
Zoro #
G204102804
UPC #
651355230361
Country of Origin
China

Dimensions

Width
60
Length
50
Depth
50
Height
0.25

Details

Color
Khaki
Material
Knit
Weight
1.25
Design
Diamond Pattern Knit

Description

No matter the weather, this throw blanket is here to wrap you up in a comfy touch of texture. Composed out of lightweight textured knit fabrics, making it the perfect all-season blanket. It features a knitted diamond pattern with knotted fringes. Handwash cold with mild soap. Best of all, the blanket doesn't shed and holds up well for continual use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.