Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decorative Zigzag Stripe Pattern Knit Throw Blanket with Fringe, Tan

  • Mfr # QI003967.TN

  • Zoro # G904102784


product price: $25.29
/ea

Key Features

Width
60
Length
50
Material
Knit
Weight
1.25
Height
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003967.TN
Zoro #
G904102784
UPC #
651355230408
Country of Origin
China

Dimensions

Width
60
Length
50
Height
0.25
Depth
50

Details

Color
Tan
Material
Knit
Weight
1.25
Design
Zigzag Stripe Pattern Knit
Packaging Type
Single

Description

No matter the weather, this throw blanket is here to wrap you up in a comfy touch of texture. Composed out of lightweight textured knit fabrics, making it the perfect all-season blanket. It features a knitted diamond pattern with knotted fringes. Handwash cold with mild soap. Best of all, the blanket doesn't shed and holds up well for continual use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.