Handwoven Multicolored Geometric Trellis Plush Wool Shag Area Rug, 3' x 5'

  • Mfr # QI003932.XS

  • Zoro # G204102286


product price:  $17.49
/ea

Key Features

Size
3 ft x 5 ft
Material
Wool
Length (In.)
60
Width (In.)
36
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003932.XS
Zoro #
G204102286
UPC #
651355239326
Country of Origin
China

Dimensions

Size
3 ft x 5 ft
Length (In.)
60
Width (In.)
36
Height
1
Depth
60

Details

Color
Multi
Material
Wool
Weight
6.4

Description

Layer up cozy boho style on your floor with a Deerlux Handwoven Shag Rug. Handwoven by skilled artisans, the shaggy rug is composed of 65% wool and 35% cotton for a cozy, plus, and breathable surface that's suitable for all year round. Its high pile height provides a plush, luxurious surface that's perfect for living room, bedrooms, or hallways. The rug design features a fun geometric trellis pattern in vibrant hot pink, blue, and turquoise.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.