Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of 2 Decorative Knit Throw Blanket, 50x60 in, Boasting a Durable Diamond Pattern Design

  • Mfr # QI003966.GY.2

  • Zoro # G715917089


product price: $50.15
/ea

Key Features

Material
Knit
Width
50 in
Length
60 in
Packaging Type
Set of 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003966.GY.2
Zoro #
G715917089
UPC #
651355241602
Country of Origin
China

Dimensions

Width
50 in
Length
60 in

Details

Material
Knit
Color
Gray
Item
Blankets
Packaging Type
Set of 2

Description

Experience Unmatched Comfort and Coziness with this Versatile Decorative Throw Blanket, Designed to Keep You Warm and Inviting No Matter the Weather. Its Lightweight Textured Knit Fabric Makes it the Perfect All-Season Blanket, providing a Luxurious and Inviting Feel Throughout the Year. Featuring a Knitted Diamond Pattern with Knotted Fringes, this Throw Blanket is Both Stylish and Functional, Perfect for Adding a Touch of Texture and Charm to Your Home Decor. Its High-Quality Craftsmanship Ensures that it Won't Shed or Wear Easily, Holding Up Well for Continual Use. To Ensure Longevity, We Recommend Handwashing the Blanket in Cold Water with Mild Soap. This Will Help to Preserve the Softness and Texture of the Blanket, Ensuring That it Remains a Favorite Accessory for Years to Come. Transform Any Living Space into a Cozy and Inviting Oasis with this Beautifully Crafted Throw Blanket, Perfect for Adding a Touch of Comfort and Style to Your Home Decor. Its Durable Construction and Soft, Inviting Texture Make it the Perfect Addition to Your Bedding, Couch, or Armchair, providing a Warm and Inviting Haven That You'll Never Want to Leave.


  • Size: Enjoy the generous dimensions of this cozy and stylish decorative throw blanket, measuring 50 inches in width and 60 inches in length, perfect for adding a warm and inviting touch to your bedding or living room decor
  • Versatile and Perfect for All Seasons: Enjoy the year-round comfort and style of this decorative throw blanket, designed to keep you cozy during chilly fall and winter nights, while its lightweight and breathable fabric makes it a perfect accessory for breezy spring and summer evenings, adding a touch of warmth and charm to any season
  • Beautifully Packaged for Gifting: This decorative throw blanket makes a thoughtful and luxurious gift for any occasion. Its elegant packaging adds an extra touch of charm, making it the perfect present for birthdays, weddings, holidays, or any special occasion
  • Featuring a Soft and Lightweight Knit Fabric that Provides a Luxurious and Inviting Feel. Perfect for snuggling up with a good book or movie, the cozy texture and gentle warmth of this throw will make it your new favorite companion for chilly nights
  • Add a Pop of Color and Elegance to Your Living Space with this Decorative Throw Blanket, Featuring a Gorgeous and Eye-Catching Hue That Will Complement Any Room's Aesthetic and Create a Cozy and Inviting Atmosphere

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.