Zoro Homepage

Adhesion Tester

  • Mfr # ATM20A

  • Zoro # G2749713


product price: $2,418.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) AAA Batteries, Abrasive Pad, Cotton Swabs, Cutting Tool, Dollies, Glue with Mixing Sticks Palettes, PosiSoft Software, Carrying Case, USB Cable
Recording Capacity
200
Standards
AS/NZS 1580.408.5, ASTM C1583, ASTM D4541, ASTM D7234, ASTM D7522, EN 1542/12004-2, ISO 16276-1, ISO 4624
Interface
USB
Display
4 segment LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM20A
Zoro #
G2749713
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Maximum Dolly Adhesion Strength at Dolly Length
3,500 psi
Minimum Dolly Adhesion Strength at Dolly Length
100 psi

Details

Item
Adhesion Tester
Includes
(3) AAA Batteries, Abrasive Pad, Cotton Swabs, Cutting Tool, Dollies, Glue with Mixing Sticks Palettes, PosiSoft Software, Carrying Case, USB Cable
Recording Capacity
200
Standards
AS/NZS 1580.408.5, ASTM C1583, ASTM D4541, ASTM D7234, ASTM D7522, EN 1542/12004-2, ISO 16276-1, ISO 4624
Interface
USB
Display
4 segment LCD
20mm Dolly Adhesion Strength Range
0 to 20 MPa, 0 to 3000 psi
Adhesion Stength Resolution
1 psi (0.01 MPa)
50mm Dolly Adhesion Strength Range
0 to 3.5 MPa, 0 to 500 psi
Battery Type
Alkaline
Adhesion Stength Accuracy
+/-1% Full Scale
Product Type
Adhesion Tester
Display Type
LCD
Adhesion Strength Resolution
1 psi
Adhesion Strength Accuracy
+/-1% Full Scale
Interface Type
USB

Description

Adhesion Tester, Adhesion Strength Accuracy +/-1 Percent Full Scale, Adhesion Strength Resolution 1 psi, Display Type LCD, Includes (3) AAA Batteries, Abrasive Pad, Cotton Swabs, Cutting Tool, Dollies, Glue with Mixing Sticks Palettes, PosiSoft Software, Carrying Case, USB Cable, Maximum Dolly Adhesion Strength at Dolly Length 3,500 psi, Minimum Dolly Adhesion Strength at Dolly Length 100 psi, Interface Type USB, Recording Capacity 200, Battery Type Alkaline

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.