Zoro Homepage

Coating Gage, Advanced, 0.5 - 40 Mils

  • Mfr # PosiTector 200 B/Adv

  • Zoro # G0645303


product price: $2,841.99
/ea
Free Shipping & Returns

Key Features

Includes
PosiSoft Software, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Soft Carrying Case, USB Cable, Wrist Strap
Accuracy
+/-0.1 mil + 3%
Measuring Range
0.5 to 40
Base Material
Non Metals Such As Concrete, Wood And Composite
Recording Capacity
100,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PosiTector 200 B/Adv
Zoro #
G0645303
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
3 ft
Thickness Measurement Accuracy
+/-0.1 mil + 3%
Minimum Thickness Measured
0.5 mil
Manufacturer Warranty Length
2 yr
Battery Size
AAA
Maximum Thickness Measured
40 mil

Description

Coating Thickness Gage, Maximum Thickness Measured 40 mil, Minimum Thickness Measured 0.5 mil, Thickness Measurement Accuracy +/-0.1 mil + 3 Percent, Calibration Certificate Type NIST, Display Type Digital, Number of Records Stored 1,000, Testing Method Ultrasonic, Compatible Material Concrete, Plastic, Wood, Includes PosiSoft Software, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Soft Carrying Case, USB Cable, Wrist Strap, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.