Zoro Homepage

Coating Gage, Advanced, 2 - 150 Mils

  • Mfr # PosiTector 200 C/Adv

  • Zoro # G3296246


product price: $2,977.99
/ea
Free Shipping & Returns

Key Features

Includes
PosiSoft Software, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Soft Carrying Case, USB Cable, Wrist Strap
Accuracy
+/-0.1 mil + 3%
Measuring Range
2 to 150
Base Material
Non Metals Such As Concrete, Wood And Composite
Recording Capacity
100,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PosiTector 200 C/Adv
Zoro #
G3296246
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
3 ft
Manufacturers Warranty Length
2 yr
Minimum Thickness Measured
2 mil
Battery Size
AAA
Manufacturer Warranty Length
2 yr
Maximum Thickness Measured
150 mil
Thickness Measurement Accuracy
+/-0.1 mil + 3%

Details

Item
Coating Thickness Gage
Includes
PosiSoft Software, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Soft Carrying Case, USB Cable, Wrist Strap
Accuracy
+/-0.1 mil + 3%
Measuring Range
2 to 150
Base Material
Non Metals Such As Concrete, Wood And Composite
Recording Capacity
100,000
Data Storage
Yes
Battery Type
AAA
Calibration Certificate
NIST
Interface
USB
Type
Advanced Electronic
Testing Method
Ultrasonic
Battery Chemistry
Alkaline
Battery Voltage
1.5V
Batteries Included
Yes
Compatible Material
Concrete, Plastic, Wood
Calibration Certificate Type
NIST
Number of Records Stored
1,000
Digital Display Screen Type
LED
Number of Batteries Required
3
Display Type
Digital
Power Source
Battery

Description

Coating Thickness Gage, Maximum Thickness Measured 150 mil, Minimum Thickness Measured 2 mil, Thickness Measurement Accuracy +/-0.1 mil + 3 Percent, Calibration Certificate Type NIST, Display Type Digital, Number of Records Stored 1,000, Testing Method Ultrasonic, Compatible Material Concrete, Plastic, Wood, Includes PosiSoft Software, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Soft Carrying Case, USB Cable, Wrist Strap, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.