Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coating Gage, Ferrous, 0-60 Mils, 250 Tests

  • Mfr # FS1-E

  • Zoro # G4067305


product price: $960.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Wrist Strap
Accuracy
+/-(0.05 mil + 1%) Up to 2 mil, Then +/-(0.1 mil + 1%)
Measuring Range
0 to 60
Base Material
PosiTector 6000 Ferious Metal
Recording Capacity
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1-E
Zoro #
G4067305
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
3 ft
Battery Size
AAA
Thickness Measurement Accuracy
+(0.05 mil + 1%) Up to 2 mil; +(0.1 mil + 1%) Greater Than2 mils
Minimum Thickness Measured
0 mil
Manufacturer Warranty Length
2 yr
Maximum Thickness Measured
60 mil

Details

Item
Coating Thickness Gage
Includes
Carrying Case, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Wrist Strap
Accuracy
+/-(0.05 mil + 1%) Up to 2 mil, Then +/-(0.1 mil + 1%)
Measuring Range
0 to 60
Base Material
PosiTector 6000 Ferious Metal
Recording Capacity
250
Data Storage
Yes
Type
Electronic
Calibration Certificate
NIST
Interface
USB
Battery Type
AAA
Testing Method
Magnetic
Number of Records Stored
1,000
Display Type
Digital
Compatible Material
Ferrous Metal, Nonferrous Metal
Battery Chemistry
Alkaline
Digital Display Screen Type
LED
Calibration Certificate Type
NIST
Number of Batteries Required
3
Battery Voltage
1.5V
Batteries Included
Yes
Power Source
Battery

Description

Coating Thickness Gage, Maximum Thickness Measured 60 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +(0.05 mil + 1 Percent) Up to 2 mil; +(0.1 mil + 1 Percent) greater than 2 mils, Calibration Certificate Type NIST, Display Type Digital, Number of Records Stored 1,000, Testing Method Magnetic, Compatible Material Ferrous Metal, Nonferrous Metal, Includes Carrying Case, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Wrist Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.