Zoro Homepage

Coating Gage, Ferrous, 0-60Mils, 100, 000

  • Mfr # FS3-E

  • Zoro # G3952514


product price: $1,501.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Wrist Strap
Accuracy
+/-(0.05 mil + 1%) Up to 2 mil, Then +/-(0.1 mil + 1%)
Measuring Range
0 to 60
Base Material
PosiTector 6000 Ferious Metal
Recording Capacity
100,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS3-E
Zoro #
G3952514
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
3 ft
Maximum Thickness Measured
60 mil
Battery Size
AAA
Manufacturer Warranty Length
2 yr
Minimum Thickness Measured
0 mil
Thickness Measurement Accuracy
+(0.05 mil + 1%) Up to 2 mil; +(0.1 mil + 1%) Greater Than2 mils

Details

Item
Coating Thickness Gage
Includes
Carrying Case, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Wrist Strap
Accuracy
+/-(0.05 mil + 1%) Up to 2 mil, Then +/-(0.1 mil + 1%)
Measuring Range
0 to 60
Base Material
PosiTector 6000 Ferious Metal
Recording Capacity
100,000
Data Storage
Yes
Calibration Certificate
NIST
Battery Type
AAA
Type
Electronic
Interface
USB
Testing Method
Magnetic
Power Source
Battery
Calibration Certificate Type
NIST
Battery Chemistry
Alkaline
Batteries Included
Yes
Display Type
Digital
Number of Batteries Required
3
Number of Records Stored
1,000
Compatible Material
Ferrous Metal, Nonferrous Metal
Digital Display Screen Type
LED
Battery Voltage
1.5V

Description

Coating Thickness Gage, Maximum Thickness Measured 60 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +(0.05 mil + 1 Percent) Up to 2 mil; +(0.1 mil + 1 Percent) greater than 2 mils, Calibration Certificate Type NIST, Display Type Digital, Number of Records Stored 1,000, Testing Method Magnetic, Compatible Material Ferrous Metal, Nonferrous Metal, Includes Carrying Case, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Wrist Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.