Zoro Homepage

Coating Thickness Gage, Std, 0.5 - 40 Mils

  • Mfr # PosiTector 200 B/Std

  • Zoro # G2507495


product price: $2,564.99
/ea
Free Shipping & Returns

Key Features

Includes
PosiSoft Software, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Soft Carrying Case, USB Cable, Wrist Strap
Accuracy
+/-0.1 mil + 3%
Measuring Range
0.5 to 40
Base Material
Non Metals Such As Concrete, Wood And Composite
Recording Capacity
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PosiTector 200 B/Std
Zoro #
G2507495
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
3 ft
Manufacturers Warranty Length
2 yr
Maximum Thickness Measured
40 mil
Thickness Measurement Accuracy
+/-0.1 mil + 3%
Manufacturer Warranty Length
2 yr
Battery Size
AAA
Minimum Thickness Measured
0.5 mil

Details

Item
Coating Thickness Gage
Includes
PosiSoft Software, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Soft Carrying Case, USB Cable, Wrist Strap
Accuracy
+/-0.1 mil + 3%
Measuring Range
0.5 to 40
Base Material
Non Metals Such As Concrete, Wood And Composite
Recording Capacity
250
Data Storage
Yes
Interface
USB
Battery Type
AAA
Type
Standard Electronic
Calibration Certificate
NIST
Number of Records Stored
1,000
Batteries Included
Yes
Battery Chemistry
Alkaline
Digital Display Screen Type
LED
Calibration Certificate Type
NIST
Testing Method
Ultrasonic
Compatible Material
Concrete, Plastic, Wood
Display Type
Digital
Number of Batteries Required
3
Power Source
Battery
Battery Voltage
1.5V

Description

Coating Thickness Gage, Maximum Thickness Measured 40 mil, Minimum Thickness Measured 0.5 mil, Thickness Measurement Accuracy +/-0.1 mil + 3 Percent, Calibration Certificate Type NIST, Display Type Digital, Number of Records Stored 1,000, Testing Method Ultrasonic, Compatible Material Concrete, Plastic, Wood, Includes PosiSoft Software, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Soft Carrying Case, USB Cable, Wrist Strap, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.