Shop DEFELSKO

Dew Point Meter, Tan

  • Mfr # PosiTector DPM
  • Zoro # G3086614

product price: 
$
932.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Application
Environmental Monitoring, Surface Preparation
Humidity Accuracy
+/-3%
Includes
Rubber Holster with Belt Clip and Wrist Strap
Battery Type
AAA
Temp. Range (F)
-40 Degrees to 175 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PosiTector DPM
Zoro #
G3086614
UPC #
-
Country of Origin
United States
Item
Dew Point Meter
Application
Environmental Monitoring, Surface Preparation
Humidity Accuracy
+/-3%
Includes
Rubber Holster with Belt Clip and Wrist Strap
Battery Type
AAA
Temp. Range (F)
-40 Degrees to 175 Degrees F
Temp. Range (C)
-40 Degrees to 80 Degrees C
Temp. Resolution (C)
0.1 Degrees C
Auto Power Off
Yes
Interface
USB
Temp. Accuracy (F)
+/-1% to 175, Then +/-3%
Memory
Min/Max
Data Hold
Yes
Special Features
Graph Mode, Smart Trend Indicators, IP5X Rating
Humidity Resolution
0.1 %
Dew Point Range
-60 Degrees to 80 Degrees C, -76 Degrees to 175 Degrees F
Calibration Certificate
NIST
Relative Humidity Range
0 to 100%
Response Time
500 msec
Surface Temp. (C)
-40 Degrees to 190 Degrees C
Temp. Resolution (F)
0.1 Degrees F
Temp. Accuracy (C)
+/-0.5% to 80 Degrees C, Then +/-1.5%
Data Logging
Yes
Display
Graphic LCD
Surface Temp. (F)
-40 Degrees to 375 Degrees
Sensor Type
Temperature Sensor
Temperature Resolution
0.1 Degrees C, 0.1 Degrees F
Humidity Range
0% to 100%
Display Screen Type
Graphic LCD
Bluetooth Enabled
Yes
Battery Run Time
50 hr
Surface Temperature Range
-40 Degrees to 175 Degrees F, -40 Degrees to 80 Degrees C, 175 Degrees to 375 Degrees F, 80 Degrees to 190 Degrees C
Includes Case
Yes
Backlit Screen
No
Series
PosiTector DPM
Low Battery Indicator
No
Housing Color
Tan
IP/NEMA Rating
IP65
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Properties Measured
Air Temperature, Dew Point, Humidity, Surface Temperature, Wind Speed
Dew Point Accuracy
+/-3 Degrees C, +/-5.4 Degrees F
Meter Type
Dew Point Meter
Includes Batteries
Yes
Ambient Temperature Range
-40 Degrees to 175 Degrees F, -40 Degrees to 80 Degrees C
Ambient Temperature Accuracy
+/-1.0 Degrees F/ +/-0.5 Degrees C
Wi-Fi Compatible
Yes
Standards
ASTM D3276, BS 7079-B4, IMO PSPC, ISO 8502-4, SSPC-PA7, US Navy NSI 009-32
Includes Probes
No
Auto Shut-Off
Yes
Environmental Sensor Type
Temperature Sensor
Ambient Temperature Measurement - Minimum
-40 Degrees F
IP Rating
IP65
Ambient Temperature Measurement - Maximum
175 Degrees F
Dew Point Temperature Measurement - Maximum
175 Degrees F
Temperature Accuracy
+/-1.0 Degrees F/ +/-0.5 Degrees C
Includes Low Battery Indicator
No Low Battery Indicator
Humidity Measurement - Minimum
0 %
Dew Point Temperature Measurement - Minimum
-76 Degrees F
Humidity Measurement - Maximum
100 %

Dimensions

Manufacturers Warranty Length
2 yr
Overall Height
7 in
Overall Depth
1 in
Overall Width
2.5 in
Manufacturer Warranty Length
2 yr
Battery Size
AAA

Description

Dew Point Meter, Environmental Sensor Type Temperature Sensor, Series PosiTector DPM, Dew Point Range -60 Degrees to 80 Degrees C, -76 Degrees to 175 Degrees F, Meter Type Dew Point Meter, Surface Temperature Range -40 Degrees to 175 Degrees F, -40 Degrees to 80 Degrees C, 175 Degrees to 375 Degrees F, 80 Degrees to 190 Degrees C, Humidity Range 0 Percent to 100 Percent, Battery Type AAA, Housing Color Tan, Data Logging Yes, IP/NEMA Rating IP65, Humidity Accuracy +/-3 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.