Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gage, Coating, Mechanical, 0 to 8 Mils

  • Mfr # POSITEST GM

  • Zoro # G1334636


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Includes
Soft Carrying Case, Wrist Strap
Accuracy
+/-0.04 mil Up to 0.8 mil, +/-5% Over 0.8 mil
Measuring Range
0 to 8
Base Material
Ferrous Metals
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSITEST GM
Zoro #
G1334636
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Minimum Thickness Measured
0 mil
Thickness Measurement Accuracy
+/-0.04 mil up to 0.8 mil; +/-5% Over 0.8 mil
Maximum Thickness Measured
8 mil
Manufacturer Warranty Length
2 yr

Details

Item
Coating Thickness Gage
Includes
Soft Carrying Case, Wrist Strap
Accuracy
+/-0.04 mil Up to 0.8 mil, +/-5% Over 0.8 mil
Measuring Range
0 to 8
Base Material
Ferrous Metals
Type
Mechanical
Compatible Material
Steel
Batteries Included
No
Display Type
Analog
Calibration Certificate Type
NIST

Description

Coating Thickness Gage, Maximum Thickness Measured 8 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +/-0.04 mil up to 0.8 mil; +/-5 Percent Over 0.8 mil, Calibration Certificate Type NIST, Display Type Analog, Compatible Material Steel, Includes Soft Carrying Case, Wrist Strap, Manufacturer Warranty Length 2 yr, Batteries Included No, Battery Chemistry Not Applicable, Battery Run Time Not Applicable, Battery Size Not Applicable, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.