Zoro Homepage

Gage, Coating, Mechanical, 0 to 80 Mils

  • Mfr # POSITEST FM

  • Zoro # G3127616


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Includes
Soft Carrying Case, Wrist Strap
Accuracy
+/-0.2 mil Up to 4 mil, +/-5% Over 4 mil
Measuring Range
0 to 80
Base Material
Ferrous Metals
Type
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSITEST FM
Zoro #
G3127616
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Minimum Thickness Measured
0 mil
Maximum Thickness Measured
80 mil
Manufacturer Warranty Length
2 yr
Thickness Measurement Accuracy
+/-0.2 mil up to 4 mil; +/-5% Over 4 mil

Details

Item
Coating Thickness Gage
Includes
Soft Carrying Case, Wrist Strap
Accuracy
+/-0.2 mil Up to 4 mil, +/-5% Over 4 mil
Measuring Range
0 to 80
Base Material
Ferrous Metals
Type
Mechanical
Calibration Certificate Type
NIST
Display Type
Analog
Batteries Included
No
Compatible Material
Steel

Description

Coating Thickness Gage, Maximum Thickness Measured 80 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +/-0.2 mil up to 4 mil; +/-5 Percent Over 4 mil, Calibration Certificate Type NIST, Display Type Analog, Compatible Material Steel, Includes Soft Carrying Case, Wrist Strap, Manufacturer Warranty Length 2 yr, Batteries Included No, Battery Chemistry Not Applicable, Battery Run Time Not Applicable, Battery Size Not Applicable, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.