Zoro Homepage

Gage, Coating, Mechanical, 0.25 to 20 Mils

  • Mfr # PosiPen A

  • Zoro # G0775004


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Includes
Soft Carrying Case
Accuracy
+/-10% + 0.1 mil
Measuring Range
0.25 to 20
Base Material
Ferrous Metals
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PosiPen A
Zoro #
G0775004
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
2 yr
Thickness Measurement Accuracy
+/-(0.1 mils + 10% of Reading)
Maximum Thickness Measured
20 mil
Minimum Thickness Measured
0 mil

Details

Item
Coating Thickness Gage
Includes
Soft Carrying Case
Accuracy
+/-10% + 0.1 mil
Measuring Range
0.25 to 20
Base Material
Ferrous Metals
Type
Mechanical
Testing Method
Magnetic
Maximum Operating Temperature
450 Degrees F
Batteries Included
No
Display Type
Analog
Compatible Material
Steel
Minimum Operating Temperature
-150 Degrees F

Description

Coating Thickness Gage, Maximum Thickness Measured 20 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +/-(0.1 mils + 10 Percent of Reading), Display Type Analog, Testing Method Magnetic, Compatible Material Steel, Includes Soft Carrying Case, Minimum Operating Temperature -150 Degrees F, Maximum Operating Temperature 450 Degrees F, Manufacturer Warranty Length 2 yr, Batteries Included No, Battery Chemistry Not Applicable, Battery Run Time Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.