Zoro Homepage

Pin Hole Detector, Test Volt 9, 67.5, 90V

  • Mfr # PosiTest LPD Complete Kit

  • Zoro # G6598197


product price: $1,363.99
/ea
Free Shipping & Returns

Key Features

Standards
AS3894.2, ASTM G62, BS7793-2, D5162, G6, ISO 14654, ISO 8289-A, JIS K 6766, NACE TM0384, SP0188
Coating Thickness Range
0 to 500 um
Test Voltages
9.0 V, 67.5 V, 90.0 V
Alarms
Audio and Visual
Includes
15 ft Hot Wire, 2 ft Extension Rods, 40 ft Ground Wire, 8 x 8" in Sheet Sponge, Magnetic Grounding Post, Roller, Universal Adapters, Wetting Agent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PosiTest LPD Complete Kit
Zoro #
G6598197
UPC #
-
Country of Origin
United States

Dimensions

Coating Thickness Range
0 to 500 um
Maximum Coating Thickness
500 um
Minimum Coating Thickness
0 um
Overall Length
2.3 in
Overall Width
2.1 in
Overall Height
10.6 in

Details

Item
Pinhole Detector
Standards
AS3894.2, ASTM G62, BS7793-2, D5162, G6, ISO 14654, ISO 8289-A, JIS K 6766, NACE TM0384, SP0188
Test Voltages
9.0 V, 67.5 V, 90.0 V
Alarms
Audio and Visual
Includes
15 ft Hot Wire, 2 ft Extension Rods, 40 ft Ground Wire, 8 x 8" in Sheet Sponge, Magnetic Grounding Post, Roller, Universal Adapters, Wetting Agent
Operating Temp. Range
14 Degrees to 122 Degrees F
Maximum Operating Temperature
122 Degrees F
Test Voltage
9 V, 67.5 V, 90 V
Minimum Operating Temperature
14 Degrees F
Alarm Type
Audio, Visual

Description

Pinhole Detector, Alarm Type Audio, Visual, Includes 15 ft Hot Wire, 2 ft Extension Rods, 40 ft Ground Wire, 8 x 8 In. in Sheet Sponge, Magnetic Grounding Post, Roller, Universal Adapters, Wetting Agent, Maximum Coating Thickness 500 um, Minimum Coating Thickness 0 um, Overall Height 10.6 in, Overall Length 2.3 in, Overall Width 2.1 in, Test Voltage 9 V, 67.5 V, 90 V, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 14 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.