PosiTector Profile Gauge, Standard
Mfr # POSITECTOR SPG1
Zoro # G8364520
product price: $849.99
/ea
Free Shipping & Returns
Key Features
Includes
Glass Zero Plate, Instructions, Long Form Certificate of Calibration Traceable to PTB, Metal Check Shim, Posisoft Software, Protective Lens Shield, Protective Rubber Holster, Soft Carrying Case, USB Cable, Wrist Strap
Interface
USB
Power Source
Battery
Number of Batteries Required
3
Testing Method
Ultrasonic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POSITECTOR SPG1
Zoro #
G8364520
UPC #
-
Country of Origin
United States
Dimensions
Manufacturer Warranty Length
2 yr
Minimum Thickness Measured
0 mil
Maximum Thickness Measured
19.68 mil
Battery Size
AAA
Thickness Measurement Accuracy
+/-0.2 mils + 5%; +/-5 micron m + 5%
Details
Item
PosiTector Profile Gauge,Standard
Includes
Glass Zero Plate, Instructions, Long Form Certificate of Calibration Traceable to PTB, Metal Check Shim, Posisoft Software, Protective Lens Shield, Protective Rubber Holster, Soft Carrying Case, USB Cable, Wrist Strap
Interface
USB
Power Source
Battery
Number of Batteries Required
3
Testing Method
Ultrasonic
Battery Chemistry
Alkaline
Compatible Material
Steel
Batteries Included
Yes
Number of Digits
3
Number of Records Stored
100
Display Type
Digital
Calibration Certificate Type
PTB
Description
PosiTector Profile Gauge,Standard, Maximum Thickness Measured 19.68 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +/-0.2 mils + 5 Percent; +/-5 micron m + 5 Percent, Calibration Certificate Type PTB, Display Type Digital, Number of Records Stored 100, Testing Method Ultrasonic, Compatible Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.