Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Scales, Digital, LCD, 6 ft Cord

  • Mfr # D33XW75C1R6

  • Zoro # G210802187


product price: $1,629.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb, oz
Scale Graduations
0.02 lb
Weighing Surface Depth
14 in
Weighing Surface Width
12 in
Scale Display
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D33XW75C1R6
Zoro #
G210802187
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
14 in
Weighing Surface Width
12 in
Overall Width
19 1/4 in
Overall Height
22 3/8 in
Overall Depth
12 in
Display Character Height
1 13/16 in
Weighing Surface Height
4 3/4 in
Cord Length
6 ft

Details

Weighing Units
g, kg, lb, oz
Scale Graduations
0.02 lb
Scale Display
Digital
Includes
Power Cord, Rechargeable Battery
Washdown
Yes
Number of Display Characters
7
Batteries Included
Yes
Standards
CAN/CSA, NTEP/Measurement Canada Approved, UL Listed
Batteries Required
Yes
Battery Type
Rechargeable Lead Acid
Number of Batteries Included
1
Bench Scale Type
Counting
Scale Type
Bench
Scale Functions
Check Weighing, General Weighing, Simple Counting
Calibration Certificate
No Certificate
Weight Capacity
27 lb
Voltage
120-240 V AC
Weighing Surface Material
Stainless Steel
Body Material
304 Stainless Steel
Interface
Ethernet, RS232, USB
Plug Type
Three Prong
Scale Application
Industrial Washdown
Scale Use Location
Damp Environment
Item
Washdown Bench Scale
Accuracy
+/-0.02 lb
Number of Batteries Required
1
Display Type
LCD
Color
Green, Red, Yellow
Basic Power Source
Battery/Electric

Description

Washdown Bench Scale, Scale Application Industrial Washdown, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weight Capacity 27 lb, Weighing Units g, kg, lb, oz, Scale Graduations 0.02 lb, Overall Width 19 1/4 in, Overall Depth 12 in, Overall Height 22 3/8 in, Accuracy +/-0.02 lb, Weighing Surface Height 4 3/4 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, Display Type LCD

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.