Restraint Sensor and Gate Lock, 5-1/2
Mfr # NDG-RL
Zoro # G506629634
product price: $841.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 1/2 in
Overall Width
4 in
Overall Depth
2 1/2 in
Includes
Junction Box, Linear Actuator Locking Mechanism, Lock Mounting Assembly, Magnet, Magnetic Reed Switch with 8 ft Lead, Mounting Bracket Assembly
For Use With
Defender Gate Safety Gate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDG-RL
Zoro #
G506629634
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Width
4 in
Overall Depth
2 1/2 in
Overall Length
2 1/2 in
Details
Item
Restraint Sensor and Gate Lock
Includes
Junction Box, Linear Actuator Locking Mechanism, Lock Mounting Assembly, Magnet, Magnetic Reed Switch with 8 ft Lead, Mounting Bracket Assembly
For Use With
Defender Gate Safety Gate
Material
Steel
Compatible Manufacturer Model Number
Series DG10, Series DG20
Product Type
Restraint Sensor and Gate Lock
Color
Silver
Description
Restraint Sensor and Gate Lock,5-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.