Zoro Homepage
This item is Discontinued.
Defender Gate Safety Gate, Electric, Steel, 10 ft Gate W DG10-8-ES-RH

Safety Gate, Electric, Steel, 10 ft Gate W (Discontinued)

  • Mfr # DG10-8-ES-RH
  • Zoro # G001049593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG10-8-ES-RH
Zoro #
G001049593
UPC #
-
Country of Origin
United States

Dimensions

Opening Width
8 ft
Gate Height
42 in
Post Diameter
4 in
Anchor Bolt Diameter
5/8 in
Gate Depth
13 in
Anchor Bolt Length
6 in
Gate Width
10 ft
Open Height
3 1/2 ft
Post Height
3 23/25 ft

Details

Item
Safety Gate
Includes
(1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Operation
Electric
Standards
OSHA 1910.28, OSHA 1910.29
Anchor Bolt Type
Concrete Wedge
Adjustable Gate
No
Includes Lock
Yes
Includes Bollards
Yes
Gate Finish
Powder Coated
Swing Direction
Left
Lockable
Yes
Gate Material
Steel
Reflective
Yes
Number of Anchor Points
14
Folding Gate
Yes
Swing Degree
180 Degrees
Post Finish
Powder Coated
Impact Rating
13,500 lb
Post Color
Yellow
Includes Safety Guard
No
Safety Controls
Latch Closed
Gate Color
Safety Yellow
Locking Mechanism
Steel Latch Pin with Padlock
Post Material
Steel
Leveling Screws
Yes

Description

Safety Gate, Operation Electric, Gate Height 42 in, Gate Width 10 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Swing Direction Left, Lockable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.