Zoro Homepage
This item is Discontinued.
Defender Gate Safety Gate, Electric, Steel, 12 ft Gate W DG10-10-ES-LH

Safety Gate, Electric, Steel, 12 ft Gate W (Discontinued)

  • Mfr # DG10-10-ES-LH
  • Zoro # G701049572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG10-10-ES-LH
Zoro #
G701049572
UPC #
-
Country of Origin
United States

Dimensions

Opening Width
10 ft
Gate Height
42 in
Gate Width
12 ft
Anchor Bolt Diameter
5/8 in
Post Diameter
4 in
Post Height
3 23/25 ft
Anchor Bolt Length
6 in
Gate Depth
13 in
Open Height
3 1/2 ft

Details

Item
Safety Gate
Operation
Electric
Standards
OSHA 1910.28, OSHA 1910.29
Includes
(1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Includes Lock
Yes
Folding Gate
Yes
Lockable
Yes
Leveling Screws
Yes
Number of Anchor Points
14
Swing Degree
180 Degrees
Includes Safety Guard
No
Anchor Bolt Type
Concrete Wedge
Reflective
Yes
Impact Rating
13,500 lb
Post Finish
Powder Coated
Includes Bollards
Yes
Locking Mechanism
Steel Latch Pin with Padlock
Post Material
Steel
Gate Finish
Powder Coated
Safety Controls
Latch Closed
Adjustable Gate
No
Swing Direction
Right
Gate Color
Safety Yellow
Post Color
Yellow
Gate Material
Steel

Description

Safety Gate, Operation Electric, Gate Height 42 in, Gate Width 12 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Swing Direction Right, Lockable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.