Zoro Homepage
This item is Discontinued.
Defender Gate Safety Gate, Electric, Steel, 8 ft Gate W DG10-6-SG-ES-LH

Safety Gate, Electric, Steel, 8 ft Gate W (Discontinued)

  • Mfr # DG10-6-SG-ES-LH
  • Zoro # G501049581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG10-6-SG-ES-LH
Zoro #
G501049581
UPC #
-
Country of Origin
United States

Dimensions

Opening Width
6 ft
Overall Height
67 in
Gate Height
42 in
Gate Width
8 ft
Post Diameter
4 in
Safety Guard Height
25 in
Anchor Bolt Length
6 in
Open Height
3 1/2 ft
Safety Guard Width
5 1/2 in
Safety Guard Depth
2 1/8 in
Gate Depth
13 in
Post Height
3 23/25 ft
Anchor Bolt Diameter
5/8 in

Details

Item
Safety Gate
Operation
Electric
Standards
OSHA 1910.28, OSHA 1910.29
Includes
(1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Includes Safety Guard
Yes
Impact Rating
13,500 lb
Folding Gate
Yes
Includes Bollards
Yes
Number of Anchor Points
14
Safety Guard Material
Steel
Gate Material
Steel
Post Color
Yellow
Post Material
Steel
Includes Lock
Yes
Swing Direction
Right
Post Finish
Powder Coated
Reflective
Yes
Gate Finish
Powder Coated
Anchor Bolt Type
Concrete Wedge
Lockable
Yes
Leveling Screws
Yes
Locking Mechanism
Steel Latch Pin with Padlock
Gate Color
Safety Yellow
Adjustable Gate
No
Safety Controls
Latch Closed
Safety Guard Color
Yellow
Safety Guard Finish
Powder Coated
Swing Degree
180 Degrees

Description

Safety Gate, Operation Electric, Gate Height 42 in, Gate Width 8 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Depth 2 1/8 in, Safety Guard Height 25 in, Safety Guard Width 5 1/2 in, Swing Direction Right, Lockable Yes, Overall Height 67 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.