Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Gate, Manual, Steel, 11 ft Gate W

  • Mfr # DG20-9-LH

  • Zoro # G001049555


product price: $4,855.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Material
Steel
Includes
(1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Finish
Powder Coated
Overall Height
42 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG20-9-LH
Zoro #
G001049555
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Gate Height
42 in
Opening Width
9 ft
Post Height
3 23/25 ft
Open Height
3 1/2 ft
Gate Depth
13 in
Anchor Bolt Length
6 in
Gate Width
11 ft
Post Diameter
4 in
Anchor Bolt Diameter
5/8 in
Opening Height
42 in

Details

Item
Safety Gate
Material
Steel
Includes
(1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Finish
Powder Coated
Color
Yellow
Operation
Manual
Standards
OSHA
Post Color
Yellow
Swing Direction
Right
Post Material
Steel
Number of Anchor Points
14
Anchor Bolt Type
Concrete Wedge
Post Finish
Powder Coated
Leveling Screws
Yes
Adjustable Gate
Not Adjustable
Reflective
Reflective
Lockable
Lockable
Swing Degree
90 Degrees
Impact Rating
Vehicle
Includes Bollards
Yes
Locking Mechanism
Steel Latch Pin with Padlock
Gate Material
Steel
Folding Gate
Folding
Safety Controls
Hold, Stop
Gate Color
Safety Yellow
Includes Lock
Lock Not Included
Includes Safety Guard
Safety Guard Not Included
Gate Finish
Powder Coated
Number of Rails
2
Operation Type
Manual

Description

Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 11 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Height Not Applicable, Safety Guard Width Not Applicable, Swing Direction Right, Lockable Lockable, Overall Height 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.