Zoro Homepage

Safety Gate, Manual, Steel, 11 ft Gate W

  • Mfr # DG20-9-SG-RH

  • Zoro # G701049589


product price: $6,636.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Material
Steel
Includes
(1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Finish
Powder Coated
Overall Height
67 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG20-9-SG-RH
Zoro #
G701049589
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
67 in
Opening Width
9 ft
Gate Height
42 in
Post Height
3 23/25 ft
Anchor Bolt Length
6 in
Anchor Bolt Diameter
5/8 in
Post Diameter
4 in
Safety Guard Depth
2 1/8 in
Safety Guard Height
25 in
Safety Guard Width
102 in
Gate Depth
13 in
Open Height
3 1/2 ft
Gate Width
11 ft
Opening Height
42 in

Description

Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 11 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Depth 2 1/8 in, Safety Guard Height 25 in, Safety Guard Width 102 in, Swing Direction Left, Lockable Lockable, Overall Height 67 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.