Zoro Homepage

Safety Gate, Manual, Steel, 15 ft Gate W

  • Mfr # DGXL-12-SG-RH

  • Zoro # G201049553


product price: $17,056.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Material
Steel
Includes
(1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Finish
Powder Coated
Overall Height
72 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGXL-12-SG-RH
Zoro #
G201049553
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Gate Height
42 in
Opening Width
12 ft
Safety Guard Width
138 1/2 in
Anchor Bolt Diameter
5/8 in
Gate Width
15 ft
Gate Depth
16 in
Safety Guard Height
25 in
Safety Guard Depth
2 1/8 in
Post Diameter
4 in
Anchor Bolt Length
6 in
Open Height
3 1/2 ft
Post Height
3 23/25 ft
Opening Height
72 in

Details

Item
Safety Gate
Material
Steel
Includes
(1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Finish
Powder Coated
Color
Yellow
Operation
Manual
Standards
OSHA
Swing Degree
180 Degrees
Gate Finish
Powder Coated
Safety Controls
Stop
Leveling Screws
Yes
Lockable
Lockable
Swing Direction
Left
Locking Mechanism
Steel Latch Pin with Padlock
Folding Gate
Folding
Gate Material
Steel
Post Finish
Powder Coated
Includes Safety Guard
Safety Guard Included
Safety Guard Color
Yellow
Gate Color
Safety Yellow
Adjustable Gate
Not Adjustable
Includes Bollards
Yes
Safety Guard Finish
Powder Coated
Anchor Bolt Type
Concrete Wedge
Reflective
Reflective
Post Material
Steel
Impact Rating
Vehicle
Includes Lock
Lock Included
Post Color
Yellow
Safety Guard Material
Steel
Number of Anchor Points
24
Number of Rails
2
Operation Type
Manual

Description

Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 15 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Depth 2 1/8 in, Safety Guard Height 25 in, Safety Guard Width 138 1/2 in, Swing Direction Left, Lockable Lockable, Overall Height 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.