Zoro Homepage

Safety Gate, Manual, Steel, 17 ft Gate W

  • Mfr # DGXL-14-SG-RH

  • Zoro # G501049574


product price: $17,161.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Material
Steel
Includes
(1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Finish
Powder Coated
Overall Height
72 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGXL-14-SG-RH
Zoro #
G501049574
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Gate Height
42 in
Opening Width
14 ft
Gate Width
17 ft
Anchor Bolt Diameter
5/8 in
Post Diameter
4 in
Open Height
3 1/2 ft
Gate Depth
16 in
Safety Guard Depth
2 1/8 in
Anchor Bolt Length
6 in
Safety Guard Width
162 1/2 in
Safety Guard Height
25 in
Post Height
3 23/25 ft
Opening Height
72 in

Details

Item
Safety Gate
Material
Steel
Includes
(1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Finish
Powder Coated
Color
Yellow
Operation
Manual
Standards
OSHA
Post Material
Steel
Safety Controls
Stop
Gate Finish
Powder Coated
Locking Mechanism
Steel Latch Pin with Padlock
Swing Direction
Left
Number of Anchor Points
24
Folding Gate
Folding
Lockable
Lockable
Leveling Screws
Yes
Includes Bollards
Yes
Safety Guard Material
Steel
Gate Color
Safety Yellow
Impact Rating
Vehicle
Safety Guard Finish
Powder Coated
Swing Degree
180 Degrees
Post Finish
Powder Coated
Adjustable Gate
Not Adjustable
Gate Material
Steel
Safety Guard Color
Yellow
Includes Safety Guard
Safety Guard Included
Includes Lock
Lock Included
Anchor Bolt Type
Concrete Wedge
Post Color
Yellow
Reflective
Reflective
Number of Rails
2
Operation Type
Manual

Description

Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 17 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Depth 2 1/8 in, Safety Guard Height 25 in, Safety Guard Width 162 1/2 in, Swing Direction Left, Lockable Lockable, Overall Height 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.