Zoro Homepage

Safety Gate, Manual, Steel, 19 ft Gate W

  • Mfr # DGXL-16-RH

  • Zoro # G001049548


product price: $16,089.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Material
Steel
Includes
(1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Finish
Powder Coated
Overall Height
46 1/2 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGXL-16-RH
Zoro #
G001049548
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46 1/2 in
Opening Width
16 ft
Gate Height
42 in
Anchor Bolt Diameter
5/8 in
Gate Width
19 ft
Gate Depth
16 in
Post Height
3 23/25 ft
Open Height
3 1/2 ft
Post Diameter
4 in
Anchor Bolt Length
6 in
Opening Height
46 1/2 in

Description

Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 19 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Height Not Applicable, Safety Guard Width Not Applicable, Swing Direction Left, Lockable Lockable, Overall Height 46 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.