Zoro Homepage

Safety Gate, Manual, Steel, 19 ft Gate W

  • Mfr # DGXL-16-SG-RH

  • Zoro # G601049535


product price: $17,801.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Material
Steel
Includes
(1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Finish
Powder Coated
Overall Height
72 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGXL-16-SG-RH
Zoro #
G601049535
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Gate Height
42 in
Opening Width
16 ft
Gate Depth
16 in
Safety Guard Height
25 in
Anchor Bolt Diameter
5/8 in
Gate Width
19 ft
Safety Guard Depth
2 1/8 in
Anchor Bolt Length
6 in
Open Height
3 1/2 ft
Post Height
3 23/25 ft
Post Diameter
4 in
Safety Guard Width
186 1/2 in
Opening Height
72 in

Details

Item
Safety Gate
Material
Steel
Includes
(1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Finish
Powder Coated
Color
Yellow
Operation
Manual
Standards
OSHA
Safety Guard Material
Steel
Anchor Bolt Type
Concrete Wedge
Folding Gate
Folding
Lockable
Lockable
Number of Anchor Points
24
Adjustable Gate
Not Adjustable
Locking Mechanism
Steel Latch Pin with Padlock
Post Finish
Powder Coated
Gate Color
Safety Yellow
Gate Material
Steel
Post Color
Yellow
Reflective
Reflective
Swing Direction
Left
Safety Guard Finish
Powder Coated
Swing Degree
180 Degrees
Includes Safety Guard
Safety Guard Included
Impact Rating
Vehicle
Leveling Screws
Yes
Includes Lock
Lock Included
Safety Guard Color
Yellow
Post Material
Steel
Gate Finish
Powder Coated
Includes Bollards
Yes
Safety Controls
Stop
Number of Rails
2
Operation Type
Manual

Description

Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 19 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Depth 2 1/8 in, Safety Guard Height 25 in, Safety Guard Width 186 1/2 in, Swing Direction Left, Lockable Lockable, Overall Height 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.