Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Gate, Manual, Steel, 8 ft Gate W

  • Mfr # DG10-6-LH

  • Zoro # G401049599


product price: $3,946.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Material
Steel
Includes
(1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Finish
Powder Coated
Overall Height
42 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG10-6-LH
Zoro #
G401049599
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Gate Height
42 in
Opening Width
6 ft
Anchor Bolt Length
6 in
Post Diameter
4 in
Anchor Bolt Diameter
5/8 in
Gate Depth
13 in
Post Height
3 23/25 ft
Gate Width
8 ft
Open Height
3 1/2 ft
Opening Height
42 in

Details

Item
Safety Gate
Material
Steel
Includes
(1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Finish
Powder Coated
Color
Yellow
Operation
Manual
Standards
OSHA
Impact Rating
Vehicle
Lockable
Lockable
Post Finish
Powder Coated
Reflective
Reflective
Anchor Bolt Type
Concrete Wedge
Leveling Screws
Yes
Adjustable Gate
Not Adjustable
Safety Controls
Hold, Stop
Gate Color
Safety Yellow
Gate Finish
Powder Coated
Post Material
Steel
Folding Gate
Folding
Swing Direction
Right
Includes Lock
Lock Not Included
Post Color
Yellow
Includes Safety Guard
Safety Guard Not Included
Gate Material
Steel
Includes Bollards
Yes
Locking Mechanism
Steel Latch Pin with Padlock
Number of Anchor Points
14
Swing Degree
90 Degrees
Operation Type
Manual
Number of Rails
1

Description

Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 8 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Height Not Applicable, Safety Guard Width Not Applicable, Swing Direction Right, Lockable Lockable, Overall Height 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.