Zoro Homepage

Safety Gate, Manual, Steel, 8 ft Gate W

  • Mfr # DG10-6-SG-RH

  • Zoro # G501049550


product price: $4,743.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Material
Steel
Includes
(1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Finish
Powder Coated
Overall Height
42 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG10-6-SG-RH
Zoro #
G501049550
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Gate Height
42 in
Opening Width
6 ft
Post Diameter
4 in
Safety Guard Depth
2 1/8 in
Safety Guard Width
66 in
Open Height
3 1/2 ft
Post Height
3 23/25 ft
Anchor Bolt Length
6 in
Anchor Bolt Diameter
5/8 in
Safety Guard Height
25 in
Gate Width
8 ft
Gate Depth
13 in
Opening Height
42 in

Details

Item
Safety Gate
Material
Steel
Includes
(1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Finish
Powder Coated
Color
Yellow
Operation
Manual
Standards
OSHA
Reflective
Reflective
Leveling Screws
Yes
Swing Degree
90 Degrees
Safety Guard Material
Steel
Adjustable Gate
Not Adjustable
Folding Gate
Folding
Safety Guard Finish
Powder Coated
Post Finish
Powder Coated
Safety Guard Color
Yellow
Gate Color
Safety Yellow
Number of Anchor Points
14
Safety Controls
Hold, Stop
Post Color
Yellow
Impact Rating
Vehicle
Swing Direction
Left
Includes Lock
Lock Not Included
Anchor Bolt Type
Concrete Wedge
Lockable
Lockable
Gate Finish
Powder Coated
Post Material
Steel
Gate Material
Steel
Locking Mechanism
Steel Latch Pin with Padlock
Includes Safety Guard
Safety Guard Included
Includes Bollards
Yes
Number of Rails
1
Operation Type
Manual

Description

Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 8 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Depth 2 1/8 in, Safety Guard Height 25 in, Safety Guard Width 66 in, Swing Direction Left, Lockable Lockable, Overall Height 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.