Zoro Homepage

Safety Gate, Manual, Steel, 8 ft Gate W

  • Mfr # DG20-6-LH

  • Zoro # G101049547


product price: $4,453.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Material
Steel
Includes
(1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Finish
Powder Coated
Overall Height
42 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG20-6-LH
Zoro #
G101049547
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Gate Height
42 in
Opening Width
6 ft
Post Diameter
4 in
Open Height
3 1/2 ft
Gate Depth
13 in
Anchor Bolt Length
6 in
Anchor Bolt Diameter
5/8 in
Post Height
3 23/25 ft
Gate Width
8 ft
Opening Height
42 in

Description

Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 8 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Height Not Applicable, Safety Guard Width Not Applicable, Swing Direction Right, Lockable Lockable, Overall Height 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.