Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS, Yes, Black

  • Mfr # H2-CH-06

  • Zoro # G910884384


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Head Protection Material
ABS
Fits Hat Size
52-63 cm
Head Protection Venting
Yes
Standards
EN 12492, ANSI/ISEA Z89.1-2014
Application
Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2-CH-06
Zoro #
G910884384
UPC #
69165846731
Country of Origin
China

Dimensions

Fits Hat Size
52-63 cm

Details

Head Protection Material
ABS
Color
Black
Head Protection Venting
Yes
Standards
EN 12492, ANSI/ISEA Z89.1-2014
Application
Construction
Chin Strap
4 Point Attachment (adjustable)

Description

Main Features of the H2Take your head protection to the next level with the Defender Safety H2 helmet. Redesigned from the ground up, the H2 helmet revolutionizes safety helmets. Each feature has been engineered to maximize comfort and protection.OSHA-compliant and exceeds ANSI Z89.1 Type II and EN12492 ratings.360-degree breathability to optimize airflow while keeping flying debris out.Lightweight yet incredibly tough to maximize durability with all day comfort. CUSTOM-FIT suspension capabilities to have the H2 tailored for you.Dedicated attachment points with preassembled accessories to quickly swap in/out accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.