Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS, Yes, Red

  • Mfr # H2-CH-04

  • Zoro # G810884385


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Head Protection Material
ABS
Fits Hat Size
52-63 cm
Head Protection Venting
Yes
Standards
EN 12492, ANSI/ISEA Z89.1-2014
Application
Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2-CH-04
Zoro #
G810884385
UPC #
69165846717
Country of Origin
China

Dimensions

Fits Hat Size
52-63 cm

Details

Head Protection Material
ABS
Color
Red
Head Protection Venting
Yes
Standards
EN 12492, ANSI/ISEA Z89.1-2014
Application
Construction
Chin Strap
4 Point Attachment (adjustable)

Description

Main Features of the H2Take your head protection to the next level with the Defender Safety H2 helmet. Redesigned from the ground up, the H2 helmet revolutionizes safety helmets. Each feature has been engineered to maximize comfort and protection.OSHA-compliant and exceeds ANSI Z89.1 Type II and EN12492 ratings.360-degree breathability to optimize airflow while keeping flying debris out.Lightweight yet incredibly tough to maximize durability with all day comfort. CUSTOM-FIT suspension capabilities to have the H2 tailored for you.Dedicated attachment points with preassembled accessories to quickly swap in/out accessories.


  • •SUPREME PROTECTION– The H2 helmet redefines protection by offering complete protection for your users. Offering Top and Side protection.OSHA-compliant and exceeded ANSI Z89.1 Type II side impact and EN12492 (Clause 4.2.1 and 4.2.2) ratings for side and top protection.
  • •MULTIPLE ATTACHMENT READY– The H2 has dedicated attachment points with preassembled accessories allowing you to quickly swap out accessories fast and easily. Whether it’s Decitech earmuffs, H2 visor kits, or head lamps of your choice, the H2 has dedicated attachment points making customization easy for your needs.
  • •EPS LINER FOR ADDITIONAL PROTECTION– The high-density EPS liner optimizes all-around protection and reduces the force of impact to keep you covered.
  • •360-DEGREE BREATHABILITY (Class C)– The H2 was engineered with breathability in mind. Our intricately designed vent channels optimize airflow and circulation while keeping flying debris out.
  • •INCREDIBLY LIGHTWEIGHT YET TOUGH– Using a unique blend of ABS and Polycarbonate, the H2 revolutionizes durability with all-day comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.