Zoro Homepage

Acrylic/Polycarbonate Yellow, 2" W x 75' L, .35mm Thick

  • Mfr # RFT-YH-53

  • Zoro # G707962677


product price: $13.29
/ea

Key Features

Width
2"
Material
Acrylic/Polycarbonate
Length
75'
Thickness
.35mm
Standards
OSHA Compliant; ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFT-YH-53
Zoro #
G707962677
UPC #
69165846434
Country of Origin
China

Dimensions

Width
2"
Length
75'
Thickness
.35mm

Details

Color
Yellow
Material
Acrylic/Polycarbonate
Standards
OSHA Compliant; ADA Compliant
Tape Color
Yellow

Description

Highly visible; Industrial grade; Made of premium materials; Water resistant and UV resistant; Easy to install - Simply cut to size, peel and apply; Strong adhesion; Available in multiple color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.