
Coated Glove, , Foam Nitrile , Flat , M 1 PR
Mfr # DXG-E12-05M
Zoro # G008638882
product price: $4.19
/prSold in multiples of 12 for $50.28
Key Features
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Orange,Black
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXG-E12-05M
Zoro #
G008638882
UPC #
69165848926
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Coated Glove
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Orange,Black
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Glove Materials
Recycled Polyester
Application
Construction, Manufacturing, Mechanics, Warehousing, Mining, Oil & Gas
Glove Hand Style
Left, Right
Standards
RCS, OEKO-TEX
Thumb Style
Straight
Glove Features
Made from Recycled Material, Touchscreen Capabale, Launderable
Touchscreen Compatible
Yes
ANSI/ISEA Abrasion Cycles
2000
Description
DEXGUARD 15G Polyester Liner w/Foam Nitrile Coating, Work Glove, Abrasion Level 3, Touchscreen Compatible, Knit Wrist, General Purpose Work Gloves, Made from Recycled Material, Meets Global Recycling Standards, Reduces C02 Emissions, Orange/Black, Pair, Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.