Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Glove, , Foam Nitrile , Textured , S 1 PR

  • Mfr # DXG-E22-06S

  • Zoro # G008638936


product price: $4.19
/pr
Sold in multiples of 12 for $50.28

Key Features

Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black,Orange
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXG-E22-06S
Zoro #
G008638936
UPC #
69165848964
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Coated Glove
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black,Orange
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Glove Materials
Recycled Polyester
Glove Hand Style
Left, Right
Standards
RCS, OEKO-TEX
Thumb Style
Straight
Application
Construction, Manufacturing, Mechanics, Warehousing, Mining, Oil & Gas
Glove Features
Made from Recycled Material, Touchscreen Capabale, Launderable
Touchscreen Compatible
Yes
ANSI/ISEA Abrasion Cycles
2000

Description

DEXGUARD 15G Polyester Liner w/Textured Nitrile Coating, Work Glove, Abrasion Level 3, Touchscreen Compatible, Knit Wrist, General Purpose Work Gloves, Made from Recycled Material, Meets Global Recycling Standards, Reduces C02 Emissions, Black/Orange, Pair, Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.