
Coated Glove, , Polyurethane , Smooth , L 1 PR
Mfr # DXG-E01-10L
Zoro # G208638934
product price: $2.89
/prSold in multiples of 12 for $34.68
Key Features
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Green,White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXG-E01-10L
Zoro #
G208638934
UPC #
69165848841
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Coated Glove
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Green,White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
Glove Materials
Recycled Polyester
Thumb Style
Straight
Application
Construction, Manufacturing, Mechanics, Warehousing, Mining, Oil & Gas
Glove Hand Style
Left, Right
Standards
RCS, OEKO-TEX
Touchscreen Compatible
No
Glove Features
Made from Recycled Material, Touchscreen Capabale, Launderable
ANSI/ISEA Abrasion Cycles
2000
Description
DEXGUARD 13G Recycled Polyester Liner w/Polyurethane Coating, Work Glove, Abrasion Level 3, Knit Wrist, General Purpose Work Gloves, Made from Recycled Material, Meets Global Recycling Standards, Reduces C02 Emissions, Rainbow Green/White, Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.