Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Glove, , Polyurethane , Smooth , XL 1 PR

  • Mfr # DXG-E01-10XL

  • Zoro # G908638883


product price: $2.89
/pr
Sold in multiples of 12 for $34.68

Key Features

Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Green,White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXG-E01-10XL
Zoro #
G908638883
UPC #
69165848858
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Coated Glove
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Green,White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
Glove Materials
Recycled Polyester
Standards
RCS, OEKO-TEX
Thumb Style
Straight
Glove Hand Style
Left, Right
Application
Construction, Manufacturing, Mechanics, Warehousing, Mining, Oil & Gas
Touchscreen Compatible
No
Glove Features
Made from Recycled Material, Touchscreen Capabale, Launderable
ANSI/ISEA Abrasion Cycles
2000

Description

DEXGUARD 13G Recycled Polyester Liner w/Polyurethane Coating, Work Glove, Abrasion Level 3, Knit Wrist, General Purpose Work Gloves, Made from Recycled Material, Meets Global Recycling Standards, Reduces C02 Emissions, Rainbow Green/White, X-Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.