
Cut Resistant Coated Gloves, Cut Level A4 , Palm and Fingers , Smooth , M 1 PR (Discontinued)
- Mfr # DXG-E41-408M
- Zoro # G508638887
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXG-E41-408M
Zoro #
G508638887
UPC #
69165848636
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Palm and Fingers
Color
Gray,Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Glove Materials
HPPE Seamless Knit
Thumb Style
Straight
Glove Hand Style
Left, Right
Standards
ANSI A4, ASTM, EN 388 4X42E, Abrasion Level 4, RCS, OEKO-TEX
Application
Construction, Manufacturing, Mechanics, Warehousing, Mining, Oil & Gas
Impact Rated
No
Brand and Series
DEXGUARD DXG-E41-408
Touchscreen Compatible
No
Glove Features
ANSI Cut Glove, Touchscreen Compatible, Made from Recycled Materials
ANSI/ISEA Abrasion Cycles
2000
Description
DEXGUARD 18G HPPE Seamless Knit Liner w/Foam Nitrile Coating, Work Glove, ANSI A4 Cut Level, Abrasion Level 4, Knit Wrist, Made from Recycled Material, Meets Global Recycling Standards, Reduces C02 Emissions, Gray/Black, Size Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.