Cut Resistant Coated Gloves, Cut Level A4 , Palm and Fingers , Smooth , S 1 PR

  • Mfr # DXG-E41-408S

  • Zoro # G808638921


product price: $8.69
/pr
Sold in multiples of 12 for $104.28

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A4
Glove Coating Material
Palm and Fingers
Color
Gray,Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXG-E41-408S
Zoro #
G808638921
UPC #
69165848629
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Palm and Fingers
Color
Gray,Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Glove Materials
HPPE Seamless Knit
Standards
ANSI A4, ASTM, EN 388 4X42E, Abrasion Level 4, RCS, OEKO-TEX
Thumb Style
Straight
Application
Construction, Manufacturing, Mechanics, Warehousing, Mining, Oil & Gas
Glove Hand Style
Left, Right
Impact Rated
No
Brand and Series
DEXGUARD DXG-E41-408
Touchscreen Compatible
No
Glove Features
ANSI Cut Glove, Touchscreen Compatible, Made from Recycled Materials
ANSI/ISEA Abrasion Cycles
2000

Description

DEXGUARD 18G HPPE Seamless Knit Liner w/Foam Nitrile Coating, Work Glove, ANSI A4 Cut Level, Abrasion Level 4, Knit Wrist, Made from Recycled Material, Meets Global Recycling Standards, Reduces C02 Emissions, Gray/Black, Size Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.