
Cut Resistant Coated Gloves, Cut Level A5 , Palm and Fingers , Textured , S 1 PR (Discontinued)
- Mfr # DXG-E33-608S
- Zoro # G008638912
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DXG-E33-608S
Zoro #
G008638912
UPC #
69165848728
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Palm and Fingers
Color
Gray,Black
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Glove Materials
HPPE Seamless Knit
Standards
ANSI A5, ASTM, EN 388 4X42E, Abrasion Level 4, RCS, OEKO-TEX
Application
Construction, Manufacturing, Mechanics, Warehousing, Mining, Oil & Gas
Glove Hand Style
Left, Right
Insulated
Yes
Thumb Style
Straight
Resists
Water Resistant
Impact Rated
No
Touchscreen Compatible
Yes
Glove Features
Thermal Lining, Cold Weather Protection, ANSI Cut Glove, Made from Recycled Materials
ANSI/ISEA Abrasion Cycles
2000
Description
DEXGUARD 13G HPPE, 10G Acrylic, Blended Seamless Knit w/Textured Latex Coating, Work Glove, ANSI A5 Cut Level, Abrasion Level 4, Water Repellent, Thermal, Knit Wrist, Glove, Made from Recycled Material, Meets Global Recycling Standards, Reduces C02 Emissions, Gray/Black, Pair, Size Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.