
Cut Resistant Coated Gloves, Cut Level A6 , Palm and Fingers , Textured , 2XL 1 PR (Discontinued)
- Mfr # DXG-E21-618XXL
- Zoro # G208638941
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DXG-E21-618XXL
Zoro #
G208638941
UPC #
69165848711
Country of Origin
China
Dimensions
Glove Size
2XL
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Palm and Fingers
Color
Gray,Black
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Glove Materials
HPPE Seamless Knit
Standards
ANSI A6, ASTM, EN 388 4X42E, Abrasion Level 4, ANSI Impact Level 1, RCS, OEKO-TEX
Application
Construction, Manufacturing, Mechanics, Warehousing, Mining, Oil & Gas
Glove Hand Style
Left, Right
Thumb Style
Straight
Impact Rated
Yes
Touchscreen Compatible
No
Glove Features
Impact Protection, ANSI Cut Glove, Reinforced Thumb Crotch, Made from Recycled Materials
ANSI/ISEA Abrasion Cycles
2000
Description
DEXGUARD 13G HPPE Seamless Knit w/Textured Nitrile Coating, Work Glove, ANSI A6 Cut Level, Abrasion Level 4, Impact Protection 1, Knit Wrist, Gloves, Made from Recycled Material, Meets Global Recycling Standards, Reduces C02 Emissions, Gray/Black/Orange, Pair, Size 2X-Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.