Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DECITECH E1 Active Hearing Protection, Over the Head Earmuffs NRR 22 Black

  • Mfr # DCT-E1-01

  • Zoro # G407962663


product price: $39.89
/ea

Key Features

Ear Muff Style
Over the Head; Over the Head
Standards
510(K) (K211808) Medical Grade; ASTM D6319; ASTM D6978; EN455; EN374; ISO 10993 5,10 against irritation and sensitization
Features
One Size Fits Most
Width
2"
Includes
3.5mm audio input jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT-E1-01
Zoro #
G407962663
UPC #
69165847790
Country of Origin
China

Dimensions

Width
2"
Height
3"

Details

Color
Black
Ear Muff Style
Over the Head; Over the Head
Standards
510(K) (K211808) Medical Grade; ASTM D6319; ASTM D6978; EN455; EN374; ISO 10993 5,10 against irritation and sensitization
Features
One Size Fits Most
Includes
3.5mm audio input jack
Batteries Included
No
Material
Polyurethane(PU), Polyvinyl Chloride(PVC)

Description

Voice optimization & noise canceling;Low profile ear cups;Comfortable fit & superior acoustics;Adjustable volume knob;Over-the-head style;Folding headband;

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.