Zoro Homepage

DECITECH E2 Electronic Active InEar Hearing Protection, 22 NRR Black

  • Mfr # DCT-E2-01

  • Zoro # G607990640


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Material
Acrylonitrile Butadiene Styrene (ABS)
Includes
Case; 3 pairs of earbuds (small, medium, large)
Features
One Size Fits Most
Height
.75"
Width
1”
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT-E2-01
Zoro #
G607990640
UPC #
69165847837
Country of Origin
China

Dimensions

Height
.75"
Width
1”

Details

Color
Black
Material
Acrylonitrile Butadiene Styrene (ABS)
Item
Electronic Ear Plugs
Includes
Case; 3 pairs of earbuds (small, medium, large)
Features
One Size Fits Most
Battery Life
8 Hours

Description

Voice optimization & noise canceling; In the ear style electronic plugs; Comfortable fit & superior acoustics; Noise filtering technology; Voice optimization; IPX-4 water resistance;8 hours of battery life + additional 16 hours from charging case; Rechargeable; Sizing for 3 different ear configurations

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.